Shop WALTER
See all product information
Create Account
Prototyp - Thread milling cutter
- Mfr # H5036006-MJ6
- Zoro # G8808597
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Overall Length
54.00 mm
Shank Dia.
0.236 in
Length of Cut
0.354 in
Thread Size
MJ6
Pitch
1mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5036006-MJ6
- Zoro #
- G8808597
- UPC #
- -
- Country of Origin
- Germany
- Item
- Thread Mill
- Pitch
- 1mm
- End Mill Material
- Carbide
- Thread Type
- Metric
- Finish
- Coated
- Flutes
- 3
- Type
- Solid Carbide
- Application
- Thread Milling Cutters Solid Carbide
Dimensions
- Overall Length
- 54.00 mm
- Shank Dia.
- 0.236 in
- Length of Cut
- 0.354 in
- Thread Size
- MJ6
- Length of Cut (In.)
- 0.354
- Cutting Dia.
- 0.189"
- Shank Length
- 1 27/64 in
- Overall Length (In.)
- 2.1
- Cutting Dia. (In.)
- 0.189
- Overall Length (mm)
- 54.000
- Size
- MJ6
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.