Prototyp - Thread milling cutter
- Mfr # H5036016-MJ10
- Zoro # G8808606
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Overall Length
58.00 mm
Shank Dia.
0.315 in
Length of Cut
0.591 in
Thread Size
MJ10
Type
Solid Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H5036016-MJ10
- Zoro #
- G8808606
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 58.00 mm
- Shank Dia.
- 0.315 in
- Length of Cut
- 0.591 in
- Thread Size
- MJ10
- Size
- MJ10
- Overall Length (In.)
- 2.3
- Overall Length (mm)
- 58.000
- Shank Length
- 1 27/64 in
- Length of Cut (In.)
- 0.591
- Cutting Dia.
- 0.295"
- Cutting Dia. (In.)
- 0.295
Details
- Item
- Thread Mill
- Type
- Solid Carbide
- Thread Type
- Metric
- Finish
- Coated
- Application
- Thread Milling Cutters Solid Carbide
- Flutes
- 4
- End Mill Material
- Carbide
- Pitch
- 1.5mm
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.