Shop WALTER
See all product information
Create Account
Prototyp - Thread milling cutter
- Mfr # H5150106-M10X1
- Zoro # G8809561
product price:Â
$
763.99
/ea
Free Shipping & Returns
Key Features
Overall Length
72.00 mm
Shank Dia.
0.394 in
Length of Cut
0.630 in
Thread Size
M10x1
Finish
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H5150106-M10X1
- Zoro #
- G8809561
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 72.00 mm
- Shank Dia.
- 0.394 in
- Length of Cut
- 0.630 in
- Thread Size
- M10x1
- Length of Cut (In.)
- 0.630
- Cutting Dia. (In.)
- 0.394
- Overall Length (In.)
- 2.8
- Shank Length
- 2-53/64 in
- Overall Length (mm)
- 72.000
- Size
- M10x1
- Cutting Dia.
- 0.394"
Details
- Item
- Thread Mill
- Finish
- Coated
- Pitch
- 1mm
- Application
- Thread Milling Cutters Solid Carbide
- End Mill Material
- Carbide
- Thread Type
- Metric
- Flutes
- 4
- Type
- Solid Carbide
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.