Shop WALTER
See all product information
Create Account
Prototyp - Thread milling cutter
- Mfr # H5150106-M12X1.5
- Zoro # G8809577
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
Overall Length
83.00 mm
Shank Dia.
0.472 in
Length of Cut
0.886 in
Thread Size
M12x1,5
Cutting Dia. (In.)
0.472
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5150106-M12X1.5
- Zoro #
- G8809577
- UPC #
- -
- Country of Origin
- Germany
- Item
- Thread Mill
- Finish
- Coated
- End Mill Material
- Carbide
- Flutes
- 5
- Application
- Thread Milling Cutters Solid Carbide
- Type
- Solid Carbide
- Thread Type
- Metric
- Pitch
- 1.5mm
Dimensions
- Overall Length
- 83.00 mm
- Shank Dia.
- 0.472 in
- Length of Cut
- 0.886 in
- Thread Size
- M12x1,5
- Cutting Dia. (In.)
- 0.472
- Length of Cut (In.)
- 0.886
- Size
- M12x1,5
- Overall Length (mm)
- 83.000
- Overall Length (In.)
- 3.3
- Cutting Dia.
- 0.472"
- Shank Length
- 3-17/64 in
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.