Prototyp - Thread milling cutter
- Mfr # H5651106-NPTF1/16
- Zoro # G8811467
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Overall Length
57.00 mm
Shank Dia.
0.236 in
Length of Cut
0.453 in
Thread Size
1/16-NPTF
Type
Solid Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H5651106-NPTF1/16
- Zoro #
- G8811467
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 57.00 mm
- Shank Dia.
- 0.236 in
- Length of Cut
- 0.453 in
- Thread Size
- 1/16-NPTF
- Cutting Dia. (In.)
- 0.217
- Overall Length (mm)
- 57.000
- Cutting Dia.
- 0.217"
- Shank Length
- 2-1/4 in
- Overall Length (In.)
- 2.2
- Length of Cut (In.)
- 0.453
- Neck Dia.
- 0.236 in
- Size
- 1/16-NPTF
- Neck Dia. (In.)
- 0.236
Details
- Item
- Thread Mill
- Type
- Solid Carbide
- Flutes
- 3
- Finish
- Coated
- Application
- Thread Milling Cutters Solid Carbide
- End Mill Material
- Carbide
- Thread Type
- Pipe
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.