Shop WALTER
See all product information
Create Account
Prototyp - Thread milling cutter
- Mfr # H5651106-NPTF1/4-3/8
- Zoro # G8811485
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
Overall Length
66.00 mm
Shank Dia.
0.394 in
Length of Cut
0.627 in
Thread Size
1/4-3/8-NPTF
Cutting Dia. (In.)
0.390
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5651106-NPTF1/4-3/8
- Zoro #
- G8811485
- UPC #
- -
- Country of Origin
- Germany
- Item
- Thread Mill
- Finish
- Coated
- Type
- Solid Carbide
- Flutes
- 3
- Application
- Thread Milling Cutters Solid Carbide
- Thread Type
- Pipe
- End Mill Material
- Carbide
Dimensions
- Overall Length
- 66.00 mm
- Shank Dia.
- 0.394 in
- Length of Cut
- 0.627 in
- Thread Size
- 1/4-3/8-NPTF
- Cutting Dia. (In.)
- 0.390
- Overall Length (In.)
- 2.6
- Neck Dia. (In.)
- 0.394
- Shank Length
- 2-39/64 in
- Cutting Dia.
- 0.390"
- Neck Dia.
- 0.394 in
- Length of Cut (In.)
- 0.627
- Size
- 1/4-3/8-NPTF
- Overall Length (mm)
- 66.000
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.