Prototyp - Thriller
- Mfr # H5075018-M6
- Zoro # G8809123
product price:Â
$
1,062.99
/ea
Free Shipping & Returns
Key Features
Overall Length
62.00 mm
Shank Dia.
0.315 in
Length of Cut
0.433 in
Thread Size
M6
Shank Length
1 49/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5075018-M6
- Zoro #
- G8809123
- UPC #
- -
- Country of Origin
- Germany
- Item
- Thread Mill
- Application
- Thread Milling Cutters Solid Carbide
- Finish
- Coated
- Thread Type
- Metric
- End Mill Material
- Carbide
- Pitch
- 1mm
- Type
- Solid Carbide
- Flutes
- 3
Dimensions
- Overall Length
- 62.00 mm
- Shank Dia.
- 0.315 in
- Length of Cut
- 0.433 in
- Thread Size
- M6
- Shank Length
- 1 49/64 in
- Overall Length (mm)
- 62.000
- Cutting Dia. (In.)
- 0.197
- Size
- M6
- Length of Cut (In.)
- 0.433
- Cutting Dia.
- 0.197"
- Overall Length (In.)
- 2.4
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.