Shop WALTER
See all product information
Create Account
Prototyp - Thriller
- Mfr # H5075018-M8
- Zoro # G8809132
product price:Â
$
1,274.99
/ea
Free Shipping & Returns
Key Features
Overall Length
74.00 mm
Shank Dia.
0.394 in
Length of Cut
0.541 in
Thread Size
M8
Cutting Dia. (In.)
0.266
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5075018-M8
- Zoro #
- G8809132
- UPC #
- -
- Country of Origin
- Germany
- Item
- Thread Mill
- Pitch
- 1.25mm
- Finish
- Coated
- End Mill Material
- Carbide
- Flutes
- 3
- Type
- Solid Carbide
- Application
- Thread Milling Cutters Solid Carbide
- Thread Type
- Metric
Dimensions
- Overall Length
- 74.00 mm
- Shank Dia.
- 0.394 in
- Length of Cut
- 0.541 in
- Thread Size
- M8
- Cutting Dia. (In.)
- 0.266
- Cutting Dia.
- 0.266"
- Length of Cut (In.)
- 0.541
- Shank Length
- 1 7/8 in
- Overall Length (mm)
- 74.000
- Overall Length (In.)
- 2.9
- Size
- M8
Description
Thread Mill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.