Prototyp - ULTRA/End mill with corner radius
- Mfr # H8015728-8
- Zoro # G8806533
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
8.00 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H8015728-8
- Zoro #
- G8806533
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Dimension Type
- Metric
- Milling Diameter
- 8.00mm
- Length of Cut
- 8.00 mm
- Shank Dia.
- 10.00 mm
- Overall Length
- 72.00 mm
- Neck Length
- 72.00mm
- Milling Dia.
- 8.00 mm
- Neck Dia.
- 7.85mm
- Corner Radius
- 2.50mm
Details
- End Mill Material
- Carbide
- Number of Flutes
- 4
- Single End/Double End
- Single End
- End Mill Cutting Type
- Center Cutting
- Grade
- High Performance
- Helix Angle
- 30 Degrees
- Item
- Corner Radius End Mill
- Finish
- TAX
- End Mill Style
- Corner Radius
- Cutting Direction
- Right Hand
- Shank Type
- Straight
- Measurement System
- Metric
- Shank Type - Machining
- Straight
- Material Grade - Machining
- High Performance
- Material - Machining
- Carbide
Description
Corner Radius End Mill, 8.00 mm Milling Dia., Carbide, Straight, Metric, 2.50mm, 8.00 mm, 72.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.