Walter Prototyp - Mini end mill with corner radius (Discontinued)
- Mfr # H404491-0.6-1.5
- Zoro # G8801922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H404491-0.6-1.5
Zoro #
G8801922
UPC #
-
Country of Origin
Germany
Dimensions
Dimension Type
Metric
Milling Diameter
0.60mm
Length of Cut
0.60 mm
Shank Dia.
3.00 mm
Overall Length
38.00 mm
Corner Radius
0.30mm
Milling Dia.
0.60 mm
Neck Length
38.00mm
Neck Dia.
0.60mm
Details
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Style
Corner Radius
End Mill Application
Finishing
Item
Corner Radius End Mill
Finish
Bright (Uncoated)
Material Grade - Machining
High Performance
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Description
Corner Radius End Mill, 0.60 mm Milling Dia., Carbide, Bright (Uncoated), Metric, 0.30mm, 0.60 mm, 38.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.