Walter Prototyp - Protomax Endmill N50 with corner radius (Discontinued)
- Mfr # H4138217-12-1
- Zoro # G8804573
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H4138217-12-1
Zoro #
G8804573
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
83.00 mm
Milling Diameter
12.00mm
Length of Cut
19.00 mm
Milling Dia.
12.00 mm
Neck Dia.
11.40mm
Dimension Type
Metric
Neck Length
83.00mm
Shank Dia.
12.00 mm
Corner Radius
0.50mm
Details
Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TAZ
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Grade
High Performance
End Mill Material
Carbide
Item
Corner Radius End Mill
Helix Angle
50 Degrees
Single End/Double End
Single End
Cutting Direction
Right Hand
Finish - Machining
TAZ
Material Grade - Machining
High Performance
Material - Machining
Carbide
Description
Corner Radius End Mill, 12.00mm Milling Dia., Carbide, TAZ, Metric, 0.50mm, 19.00mm, 83.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.