Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5083008-M2
Zoro #
G8809141
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
57.00 mm
Shank Dia.
0.236 in
Length of Cut
0.031 in
Thread Size
M2
Cutting Dia. (In.)
0.061
Neck Dia. (In.)
0.039
Length of Cut (In.)
0.031
Shank Length
1 7/8 in
Overall Length (mm)
57.000
Neck Dia.
0.039 in
Size
M2
Cutting Dia.
0.061"
Overall Length (In.)
2.2
Details
Item
Thread Mill
Flutes
3
Type
Solid Carbide
Finish
Coated
Application
Thread Milling Cutters Solid Carbide
End Mill Material
Carbide
Thread Type
Metric
Pitch
2mm
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.