Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5288006-UNC2
Zoro #
G8810742
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
57.00 mm
Shank Dia.
0.236 in
Length of Cut
0.036 in
Thread Size
2-56UNC
Overall Length (mm)
57.000
Neck Dia. (In.)
0.037
Cutting Dia. (In.)
0.063
Length of Cut (In.)
0.036
Cutting Dia.
0.063"
Overall Length (In.)
2.2
Neck Dia.
0.037 in
Shank Length
2-1/4 in
Size
2-56UNC
Details
Item
Thread Mill
Thread Type
Coarse
Flutes
3
Application
Thread Milling Cutters Solid Carbide
Type
Solid Carbide
Finish
Coated
End Mill Material
Carbide
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.