Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5075018-M12
Zoro #
G8809105
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
90.00 mm
Shank Dia.
0.551 in
Length of Cut
0.827 in
Thread Size
M12
Length of Cut (In.)
0.827
Cutting Dia.
0.404"
Overall Length (In.)
3.5
Shank Length
1 1/2 in 7
Size
M12
Cutting Dia. (In.)
0.404
Overall Length (mm)
90.000
Details
Item
Thread Mill
End Mill Material
Carbide
Thread Type
Metric
Application
Thread Milling Cutters Solid Carbide
Finish
Coated
Type
Solid Carbide
Flutes
3
Pitch
1.75mm
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.