Shop WALTER
See all product information
Create Account
Quick-Change, 2 1/2" dia., PK10
- Mfr # 04A254
- Zoro # G923357721
product price:Â
$
12.19
/pk of 10, $1.22/ea
Key Features
Quick Change System
TR
Maximum Operating Speed
23,000 RPM
Overall Diameter
2 1/2 in
Connector Type
Quick-Change
Series
TWIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04A254
- Zoro #
- G923357721
- UPC #
- 662980121023
- Country of Origin
- Germany
- Quick Change System
- TR
- Maximum Operating Speed
- 23,000 RPM
- Grit
- 40
- Connector Type
- Quick-Change
- Series
- TWIST
- Item
- Flap Disc
- Abrasive Material
- Zirconia Alumina
- Backing Plate Material
- Plastic
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Density Rating
- Standard
Dimensions
- Overall Diameter
- 2 1/2 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Not Applicable, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Quick-Change, Density Rating Standard, Flap Disc Type Not Applicable, Overall Diameter 2 1/2 in, Quick Change System TR, Series TWIST, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit 40, Maximum Operating Speed 23,000 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.