Shop WALTER
See all product information
Create Account
Quick-Change, 2" L, Black, 2" dia.
- Mfr # 04X203
- Zoro # G923352788
product price:Â
$
29.69
/ea
Key Features
Backup Pad Shape
Round
Density
Hard
Device Material
Polyurethane
Overall Length
2 in
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04X203
- Zoro #
- G923352788
- UPC #
- 662980105306
- Country of Origin
- Canada
- Backup Pad Shape
- Round
- Density
- Hard
- Device Material
- Polyurethane
- Color
- Black
- Maximum Operating Speed
- 30,000 RPM
- Compatible Manufacturer Model Number
- Various
- Product Type
- Disc Backup Pad
- Item
- Quick-Change
- Compatible with Manufacturer Model Number
- Various
- For Manufacturer Part Number
- Various
- Compatible with Mfr. Model Number
- Various
- Compatible Manufacturer Part Number
- Various
- Connector Type
- Threaded Hole
- Abrasive Mount Type
- Threaded Hole
- Wire Color
- Black
Dimensions
- Overall Length
- 2 in
- Overall Width
- 2 in
- Overall Diameter
- 2 in
- Compatible Face Plate Diameter (Minimum)
- 2 in
- Compatible Face Plate Diameter (Maximum)
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Connector Size
- 1/4 in
Description
Quick-Change, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Polyurethane, Density Hard, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Not Applicable, Color Black, Overall Length 2 in, Overall Width 2 in, Overall Diameter 2 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number Various
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.