Shop WALTER
See all product information
Create Account
Quick-Change, 2" L, Orange, 2" dia.
- Mfr # 04X202
- Zoro # G723359000
product price:Â
$
28.79
/ea
Key Features
Overall Diameter
2 in
Color
Orange
Maximum Operating Speed
30,000 RPM
Density
Medium
Compatible Manufacturer Model Number
Various
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04X202
- Zoro #
- G723359000
- UPC #
- 662980100028
- Country of Origin
- Canada
- Item
- Quick-Change
- Color
- Orange
- Maximum Operating Speed
- 30,000 RPM
- Density
- Medium
- Compatible Manufacturer Model Number
- Various
- Backup Pad Shape
- Round
- Product Type
- Disc Backup Pad
- Device Material
- Polyurethane
- Compatible with Manufacturer Model Number
- Various
- For Manufacturer Part Number
- Various
- Compatible with Mfr. Model Number
- Various
- Compatible Manufacturer Part Number
- Various
- Abrasive Mount Type
- Threaded Hole
- Connector Type
- Threaded Hole
- Wire Color
- Orange
Dimensions
- Overall Diameter
- 2 in
- Overall Width
- 2 in
- Overall Length
- 2 in
- Compatible Face Plate Diameter (Maximum)
- 2 in
- Compatible Face Plate Diameter (Minimum)
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Connector Size
- 1/4 in
Description
Quick-Change, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Polyurethane, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Not Applicable, Color Orange, Overall Length 2 in, Overall Width 2 in, Overall Diameter 2 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number Various
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.