Shop WALTER
See all product information
Create Account
Quick-Change, 3" dia., PK25
- Mfr # 04G305
- Zoro # G323359271
product price:Â
$
5.89
/pk of 25, $0.24/ea
Sold in multiples of 25Â pks for
$147.25
Key Features
Backing Material
Paper
Maximum Operating Speed
28,000 RPM
Color
Grey
Quick Change System
TR
Abrasive Type
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04G305
- Zoro #
- G323359271
- UPC #
- 662980021484
- Country of Origin
- Canada
- Backing Material
- Paper
- Maximum Operating Speed
- 28,000 RPM
- Color
- Grey
- Quick Change System
- TR
- Item
- Qlok Disc
- Abrasive Type
- Non-Woven
- Series
- TWIST BLENDEX
- Grade
- Super Fine
- Abrasive Material
- Aluminum Oxide
- Disc Attachment Method
- Quick Change System
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Product Type
- Quick Change Disc
- Resistance Properties
- Load
- Wire Color
- Grey
Dimensions
- Overall Diameter
- 3 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Super Fine, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series TWIST BLENDEX, Maximum Operating Speed 28,000 RPM, Resistance Properties Load, Color Grey, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.