Shop WALTER
See all product information
Create Account
Quick-Change, 3" dia., PK25
- Mfr # 09G204
- Zoro # G123366998
product price:Â
$
3.59
/pk of 25, $0.14/ea
Sold in multiples of 25Â pks for
$89.75
Key Features
Maximum Operating Speed
28,000 RPM
Quick Change System
TR
Overall Diameter
3 in
Series
SPINLOCK
Abrasive Type
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09G204
- Zoro #
- G123366998
- UPC #
- 662980321287
- Country of Origin
- Canada
- Maximum Operating Speed
- 28,000 RPM
- Quick Change System
- TR
- Series
- SPINLOCK
- Item
- Qlok Disc
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Paper
- Grade
- Fine
- Grit
- 80
- Color
- Blue
- Disc Attachment Method
- Quick Change System
- Resistance Properties
- Load
- Primary Material Application
- Aluminum, Stainless Steel, Steel
- Product Type
- Quick Change Disc
- Wire Color
- Blue
Dimensions
- Overall Diameter
- 3 in
Description
Qlok Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series SPINLOCK, Maximum Operating Speed 28,000 RPM, Resistance Properties Load, Color Blue, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.