Shop WALTER
See all product information
Create Account
Quick-Change, 3" L, Black, 3" dia.
Mfr # 09X303
Zoro # G623353108
product price:Â
$
17.99
/ea
Key Features
Overall Diameter
3 in
Color
Black
Maximum Operating Speed
28,000 RPM
Compatible Face Plate Diameter (Minimum)
3 in
Backup Pad Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09X303
- Zoro #
- G623353108
- UPC #
- 662980708224
- Country of Origin
- Canada
- Item
- Quick-Change
- Color
- Black
- Maximum Operating Speed
- 28,000 RPM
- Backup Pad Shape
- Round
- Device Material
- Plastic
- Compatible Manufacturer Model Number
- Various
- Product Type
- Disc Backup Pad
- Compatible with Manufacturer Model Number
- Various
- For Manufacturer Part Number
- Various
- Compatible with Mfr. Model Number
- Various
- Compatible Manufacturer Part Number
- Various
Description
Quick-Change, Backup Pad Shape Round, Device Material Plastic, Maximum Operating Speed 28,000 RPM, Number of Vacuum Holes Not Applicable, Color Black, Overall Length 3 in, Overall Width 3 in, Overall Diameter 3 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number Various, Compatible Face Plate Diameter (Maximum) 3 in, Compatible Face Plate Diameter (Minimum) 3 in