Shop WALTER
See all product information
Create Account
Quick-Step 07-R Surface Conditioning Non-Woven Surface Conditioning Disc, 4-1/2 in dia Disc
- Mfr # 07R452
- Zoro # G716380486
product price:Â
$
10.99
/ea
Sold in multiples of 10 for
$109.90
Key Features
Overall Diameter
4-1/2 in
Grade
coarse
Abrasive Type
Non-Woven
Color
tan
Maximum Operating Speed
11,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07R452
- Zoro #
- G716380486
- UPC #
- 662980208250
- Country of Origin
- Italy
Dimensions
- Overall Diameter
- 4-1/2 in
Details
- Grade
- coarse
- Abrasive Type
- Non-Woven
- Color
- tan
- Maximum Operating Speed
- 11,000 RPM
- Abrasive Material
- Aluminum Oxide
- Type
- Surface Conditioning
- Series
- 07-R
Description
Walter Quick-Step Blendex non-Woven surface conditioning disc 4-1/2 in dia, coarse grade, 11,000 rpm maximum, hook and loop attachment, tan, applicable materials: aluminum, stainless steel and steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.