Rectangle LNGX Carbide

  • Mfr # 5535411
  • Zoro # G8207832
product price: 
$
36.79
/ea
Sold in multiples of 10 for $367.90

Key Features

Insert Style
LNGX
Insert Shape
Rectangle
Insert Size
130708
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5535411
Zoro #
G8207832
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNGX
Insert Shape
Rectangle
Insert Material
Carbide
Hardened (H) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Mounting Style
Screw Held
Stainless (M) Compatibility
No
ANSI Number
LNGX130708R-L88 WXN15
No. of Edges
4
Cast Iron (K) Compatibility
No
Grade
WXN15
Non Ferrous (N) Compatibility
Yes
Rake
Negative
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Steel (P) Compatibility
No
Coating
PVD
Inscribed Circle
0.4330 in
Chip-Breaker
Yes
Finish - Machining
TiCN+
Primary Material Application ISO Code
N
Manufacturer Grade
WXN15
Clearance Angle
0 Degrees
Chip-Breaker Style
28 Degrees Chipbreaker Groove
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Rectangular
Wiper Insert
Yes
Coating Process
PVD
Material - Machining
Carbide
ANSI Code
LNGX130708R-L88 WXN15
Insert Holding Type
Screw Held
ISO Number
LNGX130708R-L88 WXN15
Number of Cutting Edges
4
Measurement System
Metric
Cutting Application
Roughing
Chip-Breaker Code
L88
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
130708
Corner Radius
1/32 in
Insert Thickness
0.312"
Nose Radius
0.031"
Cutting Edge Length
13.70mm
Width
11.00mm
Thickness
0.312 in

Description

Diamond Milling Insert, Inscribed Circle 0.4330 in, Negative

Ratings & reviews