Shop WALTER

Rectangle LNHU Carbide

  • Mfr # 5887935
  • Zoro # G8034905

product price: 
$
37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
80404
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887935
Zoro #
G8034905
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Insert Application
Medium
For Use With
Xtra·Tec Slotting Cutter
No. of Edges
4
Cutting Direction
Right Hand
Grade
WKP35S
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
LNHU080404-F57T WKP35S
Coating
CVD
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Inscribed Circle
0.3150 in
Cast Iron (K) Compatibility
Yes
Rake
Negative
Mounting Style
Screw Held
Hole Type
Double Countersink Hole
Coating Process
CVD
Clearance Angle
0 Degrees
Measurement System
Metric
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Number of Cutting Edges
4
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Cutting Application
Medium
Insert Holding Type
Screw Held
ISO Number
LNHU080404-F57T WKP35S
Chip-Breaker Code
F57T
Manufacturer Grade
WKP35S
ANSI Code
LNHU080404-F57T WKP35S
Shape
Rectangular
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
80404
Corner Radius
0.40mm
Insert Thickness
0.177"
Nose Radius
0.016"
Thickness
0.177 in
Width
9.40mm
Cutting Edge Length
8.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.3150 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.