Rectangle LNHU Carbide

  • Mfr # 6072454
  • Zoro # G8009696
product price: 
$
37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
80304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072454
Zoro #
G8009696
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Rake
Negative
Cutting Direction
Right Hand
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
No. of Edges
4
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
LNHU080304-F57T WKP25S
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.3150 in
Chip-Breaker
Yes
For Use With
Xtra·Tec Slotting Cutter
Non Ferrous (N) Compatibility
No
Grade
WKP25S
Insert Application
Medium
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Held
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Shape
Rectangular
Measurement System
Metric
Material - Machining
Carbide
ISO Number
LNHU080304-F57T WKP25S
Primary Material Application ISO Code
K, P
Number of Cutting Edges
4
Chip-Breaker Code
F57T
Hole Type
Double Countersink Hole
Clearance Angle
0 Degrees
Coating Process
CVD
ANSI Code
LNHU080304-F57T WKP25S
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP25S
Cutting Application
Medium
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
80304
Corner Radius
0.40mm
Nose Radius
0.016"
Insert Thickness
0.138"
Cutting Edge Length
8.00mm
Thickness
0.138 in
Width
9.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.3150 in, Negative

Ratings & reviews