Shop WALTER

Rectangle LNHU Carbide

  • Mfr # 6072456
  • Zoro # G8099086

product price: 
$
44.99
/ea
Sold in multiples of 10 for $449.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
100508
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072456
Zoro #
G8099086
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Stainless (M) Compatibility
No
Insert Application
Medium
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
For Use With
Xtra·Tec Slotting Cutter
ANSI Number
LNHU100508-F57T WKP25S
Cast Iron (K) Compatibility
Yes
Rake
Negative
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
Grade
WKP25S
Inscribed Circle
0.3940 in
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Coating
CVD
No. of Edges
4
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Number of Cutting Edges
4
Coating Process
CVD
Primary Material Application ISO Code
K, P
Clearance Angle
0 Degrees
Cutting Application
Medium
ANSI Code
LNHU100508-F57T WKP25S
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP25S
Shape
Rectangular
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
ISO Number
LNHU100508-F57T WKP25S
Measurement System
Metric
Insert Holding Type
Screw Held
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Chip-Breaker Code
F57T
Hole Type
Double Countersink Hole
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
100508
Corner Radius
1/32 in
Insert Thickness
0.217"
Nose Radius
0.031"
Cutting Edge Length
10.00mm
Thickness
0.217 in
Width
12.30mm

Description

Diamond Milling Insert, Inscribed Circle 0.3940 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.