Rectangle LNHU Carbide

  • Mfr # 6072459
  • Zoro # G8412241
product price: 
$
43.59
/ea
Sold in multiples of 10 for $435.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
120608
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072459
Zoro #
G8412241
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Inscribed Circle
0.4720 in
Non Ferrous (N) Compatibility
No
No. of Edges
4
Grade
WKP25S
Insert Application
Medium
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
LNHU120608-F57T WKP25S
For Use With
Xtra·Tec Slotting Cutter
Rake
Negative
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
CVD
Insert Holding Type
Screw Held
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
F57T
Primary Material Application ISO Code
K, P
Shape
Rectangular
Measurement System
Metric
Cutting Application
Medium
Coating Process
CVD
ISO Number
LNHU120608-F57T WKP25S
ANSI Code
LNHU120608-F57T WKP25S
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Hole Type
Double Countersink Hole
Manufacturer Grade
WKP25S
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
120608
Corner Radius
1/32 in
Insert Thickness
0.256"
Nose Radius
0.031"
Width
13.90mm
Thickness
0.256 in
Cutting Edge Length
12.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.4720 in, Negative

Ratings & reviews