Shop WALTER

Rectangle LNHU Carbide

  • Mfr # 6192225
  • Zoro # G8263902

product price: 
$
31.45
/ea
Sold in multiples of 10 for $314.50

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
90404
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6192225
Zoro #
G8263902
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Stainless (M) Compatibility
No
Inscribed Circle
0.3540 in
For Use With
Walter Blaxx Shoulder Milling Cutter
Hardened (H) Compatibility
No
Insert Application
Medium
Rake
Negative
Workpiece Compatibility
Cast Iron (K)
Grade
WAK15
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
ANSI Number
LNHU090404R-L55T WAK15
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Coating
CVD
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Held
No. of Edges
4
Clearance Angle
0 Degrees
ISO Number
LNHU090404R-L55T WAK15
Manufacturer Grade
WAK15
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw Held
Primary Material Application
Cast Iron
Wiper Insert
Yes
Number of Cutting Edges
4
Chip-Breaker Code
L55T
For Toolholder
F2010.B.080.Z06.08.R751M, F2010.B.100.Z07.08.R751M, F2010.B.125.Z08.08.R751M, F2010.B.160.Z10.08.R751M, F2010.B.200.Z12.08.R751M, F2010.B.250.Z12.08.R751M, F2010.B.250.Z16.08.R751M, F2010.B.315.Z14.08.R751M, F2010.B.315.Z18.08.R751M
Material - Machining
Carbide
Chip-Breaker Style
28 Degrees Chipbreaker Groove
Hole Type
Double Countersink Hole
Primary Material Application ISO Code
K
ANSI Code
LNHU090404R-L55T WAK15
Cutting Application
Medium
Shape
Rectangular
Measurement System
Metric
Compatible Product Type
Walter Blaxx Shoulder Milling Cutter

Dimensions

Insert Size
90404
Corner Radius
0.40mm
Nose Radius
0.016"
Insert Thickness
0.177"
Width
8.50mm
Cutting Edge Length
9.00mm
Thickness
0.177 in

Description

Diamond Milling Insert, Inscribed Circle 0.3540 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.