Shop WALTER

Rectangle LNHU Carbide

  • Mfr # 6192807
  • Zoro # G7813084

product price: 
$
42.39
/ea
Sold in multiples of 10 for $423.90

Key Features

Insert Style
LNHU
Insert Shape
Rectangle
Insert Size
130612
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6192807
Zoro #
G7813084
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
130612
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.267"
Width
12.00mm
Thickness
0.267 in
Cutting Edge Length
13.00mm

Details

Item
Diamond Milling Insert
Insert Style
LNHU
Insert Shape
Rectangle
Insert Material
Carbide
Mounting Style
Screw Held
Super Alloy (S) Compatibility
No
Insert Application
Medium
Stainless (M) Compatibility
No
Grade
WKP35S
Inscribed Circle
0.5120 in
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
ANSI Number
LNHU130612R-L55T WKP35S
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Walter Blaxx Shoulder Milling Cutter
Steel (P) Compatibility
Yes
Coating
CVD
Rake
Negative
ISO Number
LNHU130612R-L55T WKP35S
Manufacturer Grade
WKP35S
For Toolholder
F2010.B.080.Z06.12.R752M, F2010.B.100.Z07.12.R752M, F2010.B.125.Z08.12.R752M, F2010.B.160.Z10.12.R752M, F2010.B.200.Z12.12.R752M, F2010.B.250.Z12.12.R752M, F2010.B.250.Z16.12.R752M, F2010.B.315.Z14.12.R752M, F2010.B.315.Z18.12.R752M
Number of Cutting Edges
4
Measurement System
Metric
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Hole Type
Double Countersink Hole
Insert Holding Type
Screw Held
Material - Machining
Carbide
Cutting Application
Medium
ANSI Code
LNHU130612R-L55T WKP35S
Chip-Breaker Style
28 Degrees Chipbreaker Groove
Shape
Rectangular
Chip-Breaker Code
L55T
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
K, P
Wiper Insert
Yes
Compatible Product Type
Walter Blaxx Shoulder Milling Cutter

Description

Diamond Milling Insert, Inscribed Circle 0.5120 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.