Shop WALTER

Rectangle LNKU Carbide

  • Mfr # 5918808
  • Zoro # G8467365

product price: 
$
44.15
/ea
Sold in multiples of 5 for $220.75

Key Features

Insert Style
LNKU
Insert Shape
Rectangle
Insert Size
2010
Insert Material
Carbide
Corner Radius
0.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918808
Zoro #
G8467365
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNKU
Insert Shape
Rectangle
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Grade
WKP35S
Steel (P) Compatibility
Yes
Inscribed Circle
0.5910 in
Mounting Style
Screw Held
Hardened (H) Compatibility
No
ANSI Number
LNKU2010DPR-F57T WKP35S
For Use With
F2265 Heavy-Duty Cutter
Coating
CVD
Super Alloy (S) Compatibility
No
Rake
Negative
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Cutting Direction
Right Hand
ANSI Code
LNKU2010DPR-F57T WKP35S
ISO Number
LNKU2010DPR-F57T WKP35S
Primary Material Application ISO Code
K, P
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiCN
For Toolholder
F2265.B.125.Z06.12, F2265.B.160.Z08.12, F2265.B.200.Z08.20, F2265.B.200.Z10.12, F2265.B.250.Z10.20, F2265.B.250.Z12.12, F2265.B.315.Z12.20, F2265.B.315.Z14.12
Manufacturer Grade
WKP35S
Measurement System
Metric
Shape
Rectangular
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Coating Process
CVD
Clearance Angle
0 Degrees
Insert Holding Type
Screw Held
Hole Type
Double Countersink Hole
Cutting Application
Medium
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Chip-Breaker Code
F57T
Compatible Product Type
F2265 Heavy-Duty Cutter

Dimensions

Insert Size
2010
Corner Radius
0.60mm
Nose Radius
0.024"
Insert Thickness
0.413"
Cutting Edge Length
20.00mm
Width
15.00mm
Thickness
0.413 in

Description

Diamond Milling Insert, Inscribed Circle 0.5910 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.