Shop WALTER

Rectangle LNMU Carbide

  • Mfr # 5887984
  • Zoro # G8148576

product price: 
$
36.19
/ea
Sold in multiples of 10 for $361.90

Key Features

Insert Style
LNMU
Insert Shape
Rectangle
Insert Size
120608
Insert Material
Carbide
Corner Radius
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887984
Zoro #
G8148576
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNMU
Insert Shape
Rectangle
Insert Material
Carbide
Coating
CVD
Mounting Style
Screw Held
Hardened (H) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP35S
Rake
Negative
Non Ferrous (N) Compatibility
No
ANSI Number
LNMU120608-B57T WKP35S
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Insert Application
Medium
Inscribed Circle
0.4720 in
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
For Use With
Xtra·Tec Slotting Cutter
Measurement System
Metric
Feed Type
High
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Held
Chip-Breaker Code
B57T
Chip-Breaker Style
6 Degrees Chipbreaker Groove
Manufacturer Grade
WKP35S
ANSI Code
LNMU120608-B57T WKP35S
Cutting Application
Medium
Primary Material Application ISO Code
K, P
Shape
Rectangular
Material - Machining
Carbide
Coating Process
CVD
Hole Type
Double Countersink Hole
Number of Cutting Edges
4
ISO Number
LNMU120608-B57T WKP35S
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
120608
Corner Radius
1/32 in
Insert Thickness
0.256"
Nose Radius
0.031"
Thickness
0.256 in
Cutting Edge Length
12.00mm
Width
13.90mm

Description

Diamond Milling Insert, Inscribed Circle 0.4720 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.