Shop WALTER

Rectangle LNMU Carbide

  • Mfr # 5887988
  • Zoro # G7812646

product price: 
$
39.25
/ea
Sold in multiples of 10 for $392.50

Key Features

Insert Style
LNMU
Insert Shape
Rectangle
Insert Size
160812
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887988
Zoro #
G7812646
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNMU
Insert Shape
Rectangle
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Rake
Negative
Chip-Breaker
Yes
Inscribed Circle
5/8 in
Mounting Style
Screw Held
ANSI Number
LNMU160812-B57T WKP35S
Steel (P) Compatibility
Yes
For Use With
Xtra·Tec Slotting Cutter
Grade
WKP35S
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Coating
CVD
Stainless (M) Compatibility
No
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Super Alloy (S) Compatibility
No
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
0 Degrees
Feed Type
High
Manufacturer Grade
WKP35S
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Held
Chip-Breaker Style
6 Degrees Chipbreaker Groove
Cutting Application
Medium
Hole Type
Double Countersink Hole
Material - Machining
Carbide
Chip-Breaker Code
B57T
Primary Material Application ISO Code
K, P
ANSI Code
LNMU160812-B57T WKP35S
Shape
Rectangular
Coating Process
CVD
ISO Number
LNMU160812-B57T WKP35S
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
160812
Corner Radius
3/64 in
Insert Thickness
0.315"
Nose Radius
0.047"
Width
16.90mm
Cutting Edge Length
16.00mm
Thickness
0.315 in

Description

Diamond Milling Insert, Inscribed Circle 5/8 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.