Shop WALTER

Rectangle LNMX Carbide

  • Mfr # 5887854
  • Zoro # G7917594

product price: 
$
26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Insert Style
LNMX
Insert Shape
Rectangle
Insert Size
70204
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5887854
Zoro #
G7917594
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNMX
Insert Shape
Rectangle
Insert Material
Carbide
Steel (P) Compatibility
Yes
Rake
Negative
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Grade
WKP35S
No. of Edges
4
Inscribed Circle
0.2750 in
Coating
CVD
ANSI Number
LNMX070204-F57T WKP35S
Stainless (M) Compatibility
No
For Use With
Xtra·Tec Slotting Cutter
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
Yes
Insert Holding Type
Screw Held
Chip-Breaker Code
F57
ISO Number
LNMX070204-F57T WKP35S
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
For Toolholder
F4053.B27.080.Z04.04, F4053.B32.100.Z05.04, F4053.B40.125.Z06.04, F4053.B40.160.Z08.04, F4053.BN22.080.Z04.04R, F4053.BN27.100.Z05.04R, F4053.BN32.125.Z06.04R, F4053.BN40.160.Z08.04R
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
LNMX070204-F57T WKP35S
Cutting Application
Medium
Manufacturer Grade
WKP35S
Primary Material Application ISO Code
K, P
Shape
Rectangular
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Number of Cutting Edges
4
Compatible Product Type
Xtra·Tec Slotting Cutter

Dimensions

Insert Size
70204
Corner Radius
0.40mm
Insert Thickness
0.094"
Nose Radius
0.016"
Cutting Edge Length
9.00mm
Thickness
0.094 in
Width
7.00mm

Description

Diamond Milling Insert, Inscribed Circle 0.2750 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.