Shop WALTER

Rectangle LPGT Carbide

  • Mfr # 5918251
  • Zoro # G7873467

product price: 
$
26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Insert Style
LPGT
Insert Shape
Rectangle
Insert Size
70304
Insert Material
Carbide
Corner Radius
0.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918251
Zoro #
G7873467
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LPGT
Insert Shape
Rectangle
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
No. of Edges
2
Inscribed Circle
1/4 in
Grade
WKP35S
ANSI Number
LPGT070304R-F55 WKP35S
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
Chip-Breaker
Yes
For Use With
F2237 Routing Cutter
Steel (P) Compatibility
Yes
Rake
Positive
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Clearance Angle
11 Degrees
Shape
Rectangular
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
F55
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Material - Machining
Carbide
Insert Holding Type
Screw Held
Number of Cutting Edges
2
Wiper Insert
Yes
Manufacturer Grade
WKP35S
Cutting Application
Medium
Measurement System
Metric
ANSI Code
LPGT070304R-F55 WKP35S
Primary Material Application ISO Code
K, P
ISO Number
LPGT070304R-F55 WKP35S
Compatible Product Type
F2237 Routing Cutter

Dimensions

Insert Size
70304
Corner Radius
0.40mm
Insert Thickness
0.125"
Nose Radius
0.016"
Thickness
0.125 in
Width
6.35mm
Cutting Edge Length
7.94mm

Description

Diamond Milling Insert, Inscribed Circle 1/4 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.