Rectangle LPGT Carbide

  • Mfr # 5918254
  • Zoro # G8225445
product price: 
$
40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Insert Style
LPGT
Insert Shape
Rectangle
Insert Size
150412
Insert Material
Carbide
Corner Radius
3/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918254
Zoro #
G8225445
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LPGT
Insert Shape
Rectangle
Insert Material
Carbide
Stainless (M) Compatibility
No
Inscribed Circle
1/2 in
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
Yes
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
Coating
CVD
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Rake
Positive
Insert Application
Medium
No. of Edges
2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
For Use With
F2237 Routing Cutter
Grade
WKP35S
ANSI Number
LPGT150412R-F55 WKP35S
Primary Material Application ISO Code
K, P
Clearance Angle
11 Degrees
Hole Type
Countersink Hole
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Wiper Insert
Yes
Material - Machining
Carbide
ANSI Code
LPGT150412R-F55 WKP35S
Chip-Breaker Code
F55
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP35S
Number of Cutting Edges
2
Cutting Application
Medium
Shape
Rectangular
Measurement System
Metric
Insert Holding Type
Screw Held
ISO Number
LPGT150412R-F55 WKP35S
Compatible Product Type
F2237 Routing Cutter

Dimensions

Insert Size
150412
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.156"
Cutting Edge Length
15.88mm
Width
12.70mm
Thickness
0.156 in

Description

Diamond Milling Insert, Inscribed Circle 1/2 in, Positive

Ratings & reviews