Replaceable Drill Tips, Drill inserts, P6001-D30, 15R WPP45C, 1.187 dia
Mfr # P6001-D30,15R WPP45C
Zoro # G400027918
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Cutting edge diameter
30.15mm
Mounting Hole Dia.
6mm
Application
For Drion-tec
Number of cutting edges
1
Seat size
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6001-D30,15R WPP45C
Zoro #
G400027918
UPC #
-
Country of Origin
Germany
Dimensions
Cutting edge diameter
30.15mm
Mounting Hole Dia.
6mm
Seat size
K
Insert thickness
8mm
Insert Thickness
8mm
Details
Application
For Drion-tec
Number of cutting edges
1
No. of Edges
1
Point angle
140°
Description
Replaceable Drill Tips, Drill inserts, P6001-D30,15R WPP45C, 1.187 diameter, for ISO material groups P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.