Zoro Homepage

Replaceable Drill Tips, Drill inserts, P6001-D31, 00R WPP45C, 1.220 dia

  • Mfr # P6001-D31,00R WPP45C

  • Zoro # G400026775


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Seat size
K
Insert thickness
8mm
Cutting edge diameter
31mm
Mounting Hole Dia.
6mm
Number of cutting edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6001-D31,00R WPP45C
Zoro #
G400026775
UPC #
-
Country of Origin
Germany

Dimensions

Seat size
K
Insert thickness
8mm
Cutting edge diameter
31mm
Mounting Hole Dia.
6mm
Insert Thickness
8mm

Details

Number of cutting edges
1
Application
For Drion-tec
No. of Edges
1
Point angle
140°

Description

Replaceable Drill Tips, Drill inserts, P6001-D31,00R WPP45C, 1.220 diameter, for ISO material groups P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.