Shop WALTER

Round RDGT Carbide

  • Mfr # 5004975
  • Zoro # G8196106

product price: 
$
20.89
/ea
Sold in multiples of 10 for $208.90

Key Features

Insert Style
RDGT
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004975
Zoro #
G8196106
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDGT
Insert Shape
Round
Insert Material
Carbide
Insert Application
Roughing
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
Coating
Uncoated
Mounting Style
Screw Held
Inscribed Circle
0.4720 in
Grade
WK10
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Right Hand
For Use With
Walter Tool
ANSI Number
RDGT1204M0-G88 WK10
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Rake
Positive
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker
Yes
ISO Number
RDGT1204M0-G88 WK10
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Hole Type
Countersink Hole
Measurement System
Metric
Shape
Round
Manufacturer Grade
WK10
Primary Material Application ISO Code
N
Cutting Application
Milling
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
G88
Number of Cutting Edges
6
Insert Holding Type
Screw Held
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Clearance Angle
15 Degrees
ANSI Code
RDGT1204M0-G88 WK10
Compatible Product Type
Walter Tool

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Nose Radius
0.236"
Insert Thickness
0.187"
Mounting Hole Dia.
4.40mm
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
4.40mm
Thickness
0.187 in

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.