Shop WALTER

Round RDGT Carbide

  • Mfr # 5021817
  • Zoro # G7870037

product price: 
$
19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Style
RDGT
Insert Shape
Round
Insert Size
0803M0
Insert Material
Carbide
Corner Radius
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5021817
Zoro #
G7870037
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDGT
Insert Shape
Round
Insert Material
Carbide
Coating
PVD
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw Held
For Use With
Walter Tool
Rake
Positive
Chip-Breaker
Yes
No. of Edges
4
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Stainless (M) Compatibility
No
ANSI Number
RDGT0803M0-G88 WXN15
Steel (P) Compatibility
No
Inscribed Circle
0.3150 in
Grade
WXN15
Hardened (H) Compatibility
No
Insert Application
Roughing
ISO Number
RDGT0803M0-G88 WXN15
Coating Process
PVD
Finish - Machining
TiCN+
Number of Cutting Edges
4
Shape
Round
Chip-Breaker Code
G88
Insert Holding Type
Screw Held
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Manufacturer Grade
WXN15
Hole Type
Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Clearance Angle
15 Degrees
Cutting Application
Milling
Material - Machining
Carbide
Measurement System
Metric
ANSI Code
RDGT0803M0-G88 WXN15
Compatible Product Type
Walter Tool

Dimensions

Insert Size
0803M0
Corner Radius
5/32 in
Nose Radius
0.157"
Insert Thickness
0.125"
Mounting Hole Dia.
3.40mm
Thickness
0.125 in
Cutting Edge Length
8.00mm
Through Hole Inside Dia.
3.40mm

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.