Shop WALTER

Round RDGT Carbide

  • Mfr # 5021821
  • Zoro # G8106752

product price: 
$
41.39
/ea
Sold in multiples of 10 for $413.90

Key Features

Insert Style
RDGT
Insert Shape
Round
Insert Size
2006M0
Insert Material
Carbide
Corner Radius
10.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5021821
Zoro #
G8106752
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDGT
Insert Shape
Round
Insert Material
Carbide
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
ANSI Number
RDGT2006M0-G88 WXN15
Coating
PVD
Rake
Positive
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Grade
WXN15
Steel (P) Compatibility
No
Mounting Style
Screw Held
Chip-Breaker
Yes
Insert Application
Roughing
Inscribed Circle
0.7870 in
For Use With
Walter Tool
No. of Edges
4
ISO Number
RDGT2006M0-G88 WXN15
Chip-Breaker Code
G88
ANSI Code
RDGT2006M0-G88 WXN15
Clearance Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Hole Type
Countersink Hole
Coating Process
PVD
Cutting Application
Milling
Measurement System
Metric
Shape
Round
Primary Material Application ISO Code
N
Number of Cutting Edges
6
Finish - Machining
TiCN+
Insert Holding Type
Screw Held
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Manufacturer Grade
WXN15
Compatible Product Type
Walter Tool

Dimensions

Insert Size
2006M0
Corner Radius
10.00mm
Insert Thickness
0.250"
Nose Radius
0.394"
Mounting Hole Dia.
6.50mm
Cutting Edge Length
20.00mm
Thickness
0.250 in
Through Hole Inside Dia.
6.50mm

Description

Round Milling Insert, Inscribed Circle 0.7870 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.