Shop WALTER

Round RDHW Carbide

  • Mfr # 5021685
  • Zoro # G8031746

product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Style
RDHW
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5021685
Zoro #
G8031746
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDHW
Insert Shape
Round
Insert Material
Carbide
Stainless (M) Compatibility
No
Rake
Positive
Non Ferrous (N) Compatibility
No
No. of Edges
4
Inscribed Circle
5/8 in
Mounting Style
Screw Held
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Walter Tool
Workpiece Compatibility
Cast Iron (K)
Coating
CVD
Chip-Breaker
Yes
Insert Application
Medium
Grade
WAK15
Cutting Direction
Right Hand
ANSI Number
RDHW1605M0-A57 WAK15
ISO Number
RDHW1605M0-A57 WAK15
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Cutting Application
Milling
Hole Type
Countersink Hole
Chip-Breaker Code
A57
Coating Process
CVD
Number of Cutting Edges
6
Clearance Angle
15 Degrees
Primary Material Application ISO Code
K
ANSI Code
RDHW1605M0-A57 WAK15
Shape
Round
Material - Machining
Carbide
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
WAK15
Primary Material Application
Cast Iron
Measurement System
Metric
Compatible Product Type
Walter Tool

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.219"
Nose Radius
0.315"
Mounting Hole Dia.
5.50mm
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.50mm
Thickness
0.219 in

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.