Round RDHW Carbide
- Mfr # 5836912
- Zoro # G7974154
product price:Â
$
28.25
/ea
Sold in multiples of 10 for
$282.50
Key Features
Insert Style
RDHW
Insert Shape
Round
Insert Size
2006M0
Insert Material
Carbide
Corner Radius
10.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5836912
- Zoro #
- G7974154
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 2006M0
- Corner Radius
- 10.00mm
- Insert Thickness
- 0.250"
- Nose Radius
- 0.394"
- Mounting Hole Dia.
- 6.50mm
- Through Hole Inside Dia.
- 6.50mm
- Cutting Edge Length
- 20.00mm
- Thickness
- 0.250 in
Description
Round Milling Insert, Inscribed Circle 0.7870 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.