Round RDHX Carbide

  • Mfr # 6071450
  • Zoro # G7977986
product price: 
$
23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Insert Style
RDHX
Insert Shape
Round
Insert Size
12T3M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071450
Zoro #
G7977986
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDHX
Insert Shape
Round
Insert Material
Carbide
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Inscribed Circle
0.4720 in
Coating
CVD
Rake
Positive
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
No. of Edges
4
Insert Application
Roughing
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Number
RDHX12T3M0T-A27 WKP25S
Mounting Style
Screw Held
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Grade
WKP25S
For Use With
Walter Tool
ISO Number
RDHX12T3M0T-A27 WKP25S
Cutting Edge
Chamfered
Measurement System
Metric
ANSI Code
RDHX12T3M0T-A27 WKP25S
Primary Material Application ISO Code
K, P
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Chip-Breaker Code
A27
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
6
Material - Machining
Carbide
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
15 Degrees
Cutting Application
Milling
Insert Holding Type
Screw Held
Shape
Round
Manufacturer Grade
WKP25S
Feed Type
High
Compatible Product Type
Walter Tool

Dimensions

Insert Size
12T3M0
Corner Radius
6.00mm
Nose Radius
0.236"
Insert Thickness
0.156"
Mounting Hole Dia.
4.40mm
Cutting Edge Length
12.00mm
Thickness
0.156 in
Through Hole Inside Dia.
4.40mm

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews