Shop WALTER

Round RDMT Carbide

  • Mfr # 5918053
  • Zoro # G8047952

product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Insert Style
RDMT
Insert Shape
Round
Insert Size
2006M0
Insert Material
Carbide
Corner Radius
10.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918053
Zoro #
G8047952
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDMT
Insert Shape
Round
Insert Material
Carbide
For Use With
Walter Tool
Rake
Positive
Coating
CVD
Grade
WKP35S
ANSI Number
RDMT2006M0-D57 WKP35S
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.7870 in
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
No. of Edges
4
Chip-Breaker
Yes
ISO Number
RDMT2006M0-D57 WKP35S
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP35S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
ANSI Code
RDMT2006M0-D57 WKP35S
Hole Type
Countersink Hole
Cutting Application
Milling
Number of Cutting Edges
6
Shape
Round
Insert Holding Type
Screw Held
Clearance Angle
15 Degrees
Chip-Breaker Code
D57
Primary Material Application ISO Code
K, P
Coating Process
CVD
Compatible Product Type
Walter Tool

Dimensions

Insert Size
2006M0
Corner Radius
10.00mm
Insert Thickness
0.250"
Nose Radius
0.394"
Mounting Hole Dia.
6.50mm
Cutting Edge Length
20.00mm
Through Hole Inside Dia.
6.50mm
Thickness
0.250 in

Description

Round Milling Insert, Inscribed Circle 0.7870 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.