Round RDMW Carbide

  • Mfr # 5918055
  • Zoro # G1898751
product price: 
$
13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Style
RDMW
Insert Shape
Round
Insert Size
10T3M0
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918055
Zoro #
G1898751
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDMW
Insert Shape
Round
Insert Material
Carbide
No. of Edges
4
Rake
Positive
For Use With
Walter Tool
ANSI Number
RDMW10T3M0T-A27 WKP35s
Grade
WKP35S
Super Alloy (S) Compatibility
No
Insert Application
Roughing
Mounting Style
Screw Held
Chip-Breaker
Yes
Inscribed Circle
0.3940 in
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
RDMW10T3M0T-A27 WKP35S
Coating Process
CVD
Shape
Round
Cutting Edge
Chamfered
Finish - Machining
TiCN+Al2O3+TiCN
Manufacturer Grade
WKP35S
Clearance Angle
15 Degrees
Chip-Breaker Code
A27
Material - Machining
Carbide
ANSI Code
RDMW10T3M0T-A27 WKP35S
Cutting Application
Milling
Measurement System
Metric
Insert Holding Type
Screw Held
Hole Type
Countersink Hole
Primary Material Application ISO Code
K, P
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Feed Type
High
Compatible Product Type
Walter Tool

Dimensions

Insert Size
10T3M0
Corner Radius
5.00mm
Insert Thickness
0.156"
Nose Radius
0.197"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
10.00mm
Thickness
0.156 in

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & reviews