Shop WALTER

Round RDMW Carbide

  • Mfr # 5918057
  • Zoro # G8347796

product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Style
RDMW
Insert Shape
Round
Insert Size
1605M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918057
Zoro #
G8347796
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDMW
Insert Shape
Round
Insert Material
Carbide
Coating
CVD
Insert Application
Roughing
Rake
Positive
Steel (P) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
For Use With
Walter Tool
Cutting Direction
Right Hand
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Inscribed Circle
5/8 in
ANSI Number
RDMW1605M0T-A27 WKP35S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Grade
WKP35S
ISO Number
RDMW1605M0T-A27 WKP35S
Feed Type
High
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Manufacturer Grade
WKP35S
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
A27
Cutting Application
Milling
Insert Holding Type
Screw Held
Shape
Round
Cutting Edge
Chamfered
Primary Material Application ISO Code
K, P
ANSI Code
RDMW1605M0T-A27 WKP35S
Number of Cutting Edges
6
Coating Process
CVD
Hole Type
Countersink Hole
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Clearance Angle
15 Degrees
Compatible Product Type
Walter Tool

Dimensions

Insert Size
1605M0
Corner Radius
8.00mm
Insert Thickness
0.219"
Nose Radius
0.315"
Mounting Hole Dia.
5.50mm
Thickness
0.219 in
Through Hole Inside Dia.
5.50mm
Cutting Edge Length
16.00mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.