Round RDMX Carbide

  • Mfr # 5918073
  • Zoro # G8265451
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Style
RDMX
Insert Shape
Round
Insert Size
1604M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918073
Zoro #
G8265451
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDMX
Insert Shape
Round
Insert Material
Carbide
Rake
Positive
Mounting Style
Screw Held
Coating
CVD
Inscribed Circle
5/8 in
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
RDMX1604M0T-A27 WKP35S
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
For Use With
Walter Tool
Insert Application
Roughing
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Chip-Breaker
Yes
Grade
WKP35S
ISO Number
RDMX1604M0T-A27 WKP35S
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
A27
Cutting Edge
Chamfered
Feed Type
High
Insert Holding Type
Screw Held
Shape
Round
Number of Cutting Edges
4
ANSI Code
RDMX1604M0T-A27 WKP35S
Clearance Angle
15 Degrees
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Manufacturer Grade
WKP35S
Cutting Application
Milling
Primary Material Application ISO Code
K, P
Compatible Product Type
Walter Tool

Dimensions

Insert Size
1604M0
Corner Radius
8.00mm
Insert Thickness
0.187"
Nose Radius
0.315"
Mounting Hole Dia.
5.50mm
Thickness
0.187 in
Through Hole Inside Dia.
5.50mm
Cutting Edge Length
16.00mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews