Shop WALTER

Round RDMX Carbide

  • Mfr # 6071205
  • Zoro # G8396753

product price: 
$
23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Insert Style
RDMX
Insert Shape
Round
Insert Size
1604M0
Insert Material
Carbide
Corner Radius
8.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071205
Zoro #
G8396753
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
RDMX
Insert Shape
Round
Insert Material
Carbide
Stainless (M) Compatibility
No
Insert Application
Roughing
Rake
Positive
Coating
CVD
For Use With
Walter Tool
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Mounting Style
Screw Held
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
ANSI Number
RDMX1604M0T-A27 WKP25S
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Grade
WKP25S
ISO Number
RDMX1604M0T-A27 WKP25S
Cutting Edge
Chamfered
Clearance Angle
15 Degrees
Cutting Application
Milling
Manufacturer Grade
WKP25S
ANSI Code
RDMX1604M0T-A27 WKP25S
Feed Type
High
Chip-Breaker Code
A27
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Round
Insert Holding Type
Screw Held
Coating Process
CVD
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
4
Measurement System
Metric
Compatible Product Type
Walter Tool

Dimensions

Insert Size
1604M0
Corner Radius
8.00mm
Nose Radius
0.315"
Insert Thickness
0.187"
Mounting Hole Dia.
5.50mm
Thickness
0.187 in
Through Hole Inside Dia.
5.50mm
Cutting Edge Length
16.00mm

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.