Round ROHX Carbide

  • Mfr # 6111190
  • Zoro # G7822893
product price: 
$
29.79
/ea
Sold in multiples of 10 for $297.90

Key Features

Insert Style
ROHX
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6111190
Zoro #
G7822893
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
ROHX
Insert Shape
Round
Insert Material
Carbide
For Use With
F2334 Milling Insert
Cast Iron (K) Compatibility
No
ANSI Number
ROHX1204M0-D57 W3536
Coating
PVD
Grade
W3536
Hardened (H) Compatibility
No
Rake
Positive
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
4
Inscribed Circle
0.4720 in
Chip-Breaker
Yes
Steel (P) Compatibility
No
Insert Application
Medium
Workpiece Compatibility
Super Alloy (S)
Mounting Style
Screw Held
Cutting Direction
Right Hand
ISO Number
ROHX1204M0-D57 W3536
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
4
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Chip-Breaker Code
D57
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Shape
Round
ANSI Code
ROHX1204M0-D57 W3536
Insert Holding Type
Screw Held
Measurement System
Metric
Finish - Machining
TiAlN+Al2O3+ZrN
Clearance Angle
11 Degrees
Manufacturer Grade
W3536
Coating Process
PVD
Cutting Application
Milling
Compatible Product Type
F2334 Milling Insert

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Insert Thickness
0.187"
Nose Radius
0.236"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
12.00mm
Thickness
0.187 in

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews