Round ROMX Carbide

  • Mfr # 6176506
  • Zoro # G7824826
product price: 
$
19.85
/ea
Sold in multiples of 10 for $198.50

Key Features

Insert Style
ROMX
Insert Shape
Round
Insert Size
1204M0
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6176506
Zoro #
G7824826
UPC #
-
Country of Origin
Germany
Item
Round Milling Insert
Insert Style
ROMX
Insert Shape
Round
Insert Material
Carbide
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Application
Medium
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
W3536
Rake
Positive
For Use With
F2334 Milling Insert
Coating
PVD
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
No. of Edges
4
Inscribed Circle
0.4720 in
ANSI Number
ROMX1204M0-D57 W3536
Workpiece Compatibility
Super Alloy (S)
Cast Iron (K) Compatibility
No
ISO Number
ROMX1204M0-D57 W3536
Primary Material Application ISO Code
M, P, S
ANSI Code
ROMX1204M0-D57 W3536
Cutting Application
Milling
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAlN+Al2O3+ZrN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Round
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Coating Process
PVD
Manufacturer Grade
W3536
Number of Cutting Edges
4
Chip-Breaker Code
D57
Clearance Angle
11 Degrees
Compatible Product Type
F2334 Milling Insert

Dimensions

Insert Size
1204M0
Corner Radius
6.00mm
Insert Thickness
0.187"
Nose Radius
0.236"
Mounting Hole Dia.
4.40mm
Cutting Edge Length
12.00mm
Thickness
0.187 in
Through Hole Inside Dia.
4.40mm

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews