Shop WALTER
See all product information
Create Account
Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Fine, Blendex
- Mfr # 07H364
- Zoro # G4372081
product price:Â
$
54.35
/ea
Key Features
Width
3-1/2"
Length
15-1/2"
Abrasive Type
Surface Conditioning
Grit
280
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07H364
- Zoro #
- G4372081
- UPC #
- 662980010402
- Country of Origin
- Canada
- Item
- Sanding Belt
- Abrasive Type
- Surface Conditioning
- Grit
- 280
- Grade
- Fine
- Series
- Blendex
Dimensions
- Width
- 3-1/2"
- Length
- 15-1/2"
- Abrasive Wheel Diameter
- 5 in
Description
ABRASIVE FINISHING BELT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.